Shop FLORSHEIM
See all product information
Men's 5 Composite Toe Casual Work Shoe, Black and Brown, 10.5, EEE, FS2762
Mfr # FS2762
Zoro # G107844092
product price:Â $119.99
/pr
Free Shipping & Returns
Key Features
Toe Type
Composite
Gender
Men's
Color
Black and Brown
Style Number
FS2762
Height
5
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
FS2762
Zoro #
G107844092
UPC #
690774574458
Country of Origin
China
Dimensions
Size
10.5
Footwear Width
EEE
Height
5
Details
Item
Casual Work Shoe
Toe Type
Composite
Gender
Men's
Color
Black and Brown
Style Number
FS2762
Upper Material
Knit
Upper Boot Material
Knit
Description
Mens Black and Brown Comp Toe Casual, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.