Men's 5 Composite Toe Casual Work Shoe, Black and Brown, 7.5, EEE, FS2762

  • Mfr # FS2762

  • Zoro # G107844153


product price:  $119.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black and Brown
Style Number
FS2762
Height
5
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FS2762
Zoro #
G107844153
UPC #
690774574397
Country of Origin
China

Dimensions

Size
7.5
Footwear Width
EEE
Height
5

Details

Item
Casual Work Shoe
Toe Type
Composite
Gender
Men's
Color
Black and Brown
Style Number
FS2762
Upper Boot Material
Knit
Upper Material
Knit

Description

Mens Black and Brown Comp Toe Casual, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.