Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PreFabOhdLantern, Screw In, LED, 29500lm

  • Mfr # T90200

  • Zoro # G107844832


product price: $339.99
/ea
Free Shipping & Returns

Key Features

Includes
(2) Steel Strain Relief Connectors
Standards
ETL Listed
Features
1/2 in Threaded Hub for Southwire Fittings, 50% or 100% Dimmer Setting, Custom Wiring Terminal (Cord-Free), Custom Wiring Terminal Block, Retractable Hanging Clip for Low Profile
Overall Depth
16.06 in
Overall Width
6.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T90200
Zoro #
G107844832
UPC #
032886286131
Country of Origin
China

Dimensions

Overall Depth
16.06 in
Overall Width
6.5 in
Overall Height
11.58 in
Head Diameter
15.88 in

Details

Item
Overhead Lantern
Includes
(2) Steel Strain Relief Connectors
Standards
ETL Listed
Features
1/2 in Threaded Hub for Southwire Fittings, 50% or 100% Dimmer Setting, Custom Wiring Terminal (Cord-Free), Custom Wiring Terminal Block, Retractable Hanging Clip for Low Profile
IP Rating
Not Rated
Lighting Technology
LED
Switch Type
No Switch
Mount Type
Hook
Number of Bulb Fixtures
1
Color Temperature
5000K
Wattage
200 W
Bulb Base Type
Screw In
Job Light Type
Prefab LED Overhead
Hazardous Location Specification
Not Rated
Maximum Brightness
29,500 lm
Operating Voltage
120 to 277V AC
Includes Bulb
Yes
Brightness Levels
29,500 lm
For Location
Outdoor
Color Rendering Index
Not Rated

Description

Overhead Lantern, Bulb Base Type Screw In, Bulb Spacing Not Applicable, Color Temperature 5000K, Head Diameter 15.88 in, IP Rating Not Rated, Lighting Technology LED, Maximum Brightness 29,500 lm, Mount Type Hook, Number of Bulb Fixtures 1, Operating Voltage 120 to 277V AC, Overall Depth 16.06 in, Overall Height 11.58 in, Power Cord Length Not Applicable, String Overall Length Not Applicable, Switch Type No Switch, Wattage 200 W, Color Rendering Index Not Rated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.