Gray Acrylic Sheet Stock 12" L x 12" W x 0.118" Thick

  • Mfr # PS-CACT-116

  • Zoro # G1078637


product price:  $3.49
/ea
Sold in multiples of 3 for $10.47

Key Features

Plastic Material
Acrylic
Plastic Thickness
0.118"
Plastic Width
12"
Plastic Length
12"
Plastic Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PS-CACT-116
Zoro #
G1078637
UPC #
-
Country of Origin
Indonesia

Dimensions

Plastic Thickness
0.118"
Plastic Width
12"
Plastic Length
12"
Width Tolerance
+/-0.25 in
Length Tolerance
+/-0.250 in
Length
12"
Thickness
0.118"
Width
12"
Plastic Width Tolerance
+/-0.25 in
Nominal Size
12 in W x 12 in L
Plastic Length Tolerance
+/-0.250 in

Details

Item
Sheet Stock
Plastic Material
Acrylic
Plastic Color
Gray
Max. Temp. (F)
170 Degrees F
Min. Temp. (F)
32 Degrees F
Color
Gray
Tensile Strength
11,030 psi
Plastic Properties
Transparent
Operating Temp. Range
32 Degrees to 170 Degrees F
Plastic Grouping
Sheet Stock
Material Color Family
Gray
Color Code
2074
Material Type
Standard Grade
Thickness Tolerance
+/-10%
Material
Acrylic
Impact Strength
0.28 ft-lb/in
Plastic Thickness Tolerance
+/-10%
Tensile Strength Rating
Excellent
Wear Factor
Fair
Water Absorption Rating
Poor
Maximum Temperature
170 Degrees F
Friction Rating
Not Slippery
Grade
Standard
Machinability
Not Rated
Plastic Clarity
Opaque
UV Resistant
Yes
Minimum Temperature
32 Degrees F
Shape
Square
Plastic Hardness
Rockwell M95
Plastic Hardness Rating
Hard
Water Absorption
0.4 %
Corrosion and Chemical Resistance
Fair
Temperature Range
32 Degrees to 170 Degrees F
Backing Type
No Backing
Friction Coefficient
0.8
Standards
Not Rated
Plastic Density
0.043 lb/cu in
Scratch-Resistant
Not Scratch-Resistant
Coefficient of Thermal Expansion
6 x 10^-5 K^-1
Weight
2.28 lb
Rockwell Hardness
95 HRM
Metal Detectable
Not Metal Detectable
Product Type
Plastic Sheet
Wear Rate
Not Rated
UV-Resistant
UV-Resistant
Shore Hardness
98 Shore D
Fabrication
Cast
Static-Resistant
Not Static-Resistant
Elongation
Not Rated
Light Transmission
31.4 %
Dielectric Strength
Not Rated
Product Form
Sheet
Flexural Modulus
2,746 MPa
FDA Compliance
Not FDA Compliant

Description

Acrylic Sheet, Acrylic, Grade Standard, Plastic Length 12 in, Plastic Width 12 in, Plastic Thickness 0.125 in, Gray, Plastic Clarity Opaque, Tensile Strength 11,030 psi, Impact Strength 0.28 ft-lb/in, Friction Coefficient 0.8, Water Absorption 0.4 Percent, Temperature Range 32 Degrees to 170 Degrees F, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell M95

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.