Die Spring, Alloy Steel;Silicon Wire, PK2
Mfr # 105616
Zoro # G107867442
product price: $28.19
/pk 2, $14.10/eaSold in multiples of 7 for $197.33
Key Features
Type
Heavy Duty
Material
Alloy Steel, Silicon Wire
Compressed Length
3.4 in
Color
Gold
Finish
Chromium
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
105616
Zoro #
G107867442
UPC #
-
Country of Origin
Switzerland
Dimensions
Overall Length
4 in
Compressed Length
3.4 in
Outside Diameter
1.25 in
Free Length
4 in
Inside Diameter
0.63 in
Compatible Rod Size
5/8 in
Details
Type
Heavy Duty
Material
Alloy Steel, Silicon Wire
Spring Rate
664 lb/in
Color
Gold
Item
Die Spring
Finish
Chromium
End Type
Closed, Ground
Standards
ASTM A877
Product Type
Die Spring
Series
US
System of Measurement
Inch
Spring Shape
Cylindrical
Description
Inch Series Die Spring,Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.