Die Spring, Alloy Steel;Silicon Wire, PK3
Mfr # 105512
Zoro # G107867534
product price: $25.99
/pk 3, $8.66/eaSold in multiples of 8 for $207.92
Key Features
Type
Heavy Duty
Material
Alloy Steel, Silicon Wire
Compressed Length
2.55 in
Color
Gold
End Type
Closed, Ground
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
105512
Zoro #
G107867534
UPC #
-
Country of Origin
Switzerland
Dimensions
Overall Length
3 in
Compressed Length
2.55 in
For Rod Size
1/2 in
For Hole Size
1 in
Compatible Rod Size
1/2 in
Outside Diameter
1 in
Inside Diameter
0.5 in
Free Length
3 in
Details
Type
Heavy Duty
Material
Alloy Steel, Silicon Wire
Spring Rate
544 lb/in
Color
Gold
End Type
Closed, Ground
Meets/Exceeds
ISO10243, JIS B 5012, NAAMS
Finish
Chromium
Item
Die Spring
Deflection @ Load
0.75 in
Product Type
Die Spring
System of Measurement
Inch
Series
US
Spring Shape
Cylindrical
Standards
ASTM A877
Description
Inch Series Die Spring,Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.