This item is Discontinued.

No Product Image Available

Block, Carriage 54.2 mm L, 16 mm H (Discontinued)

  • Mfr # SEBS-15WB
  • Zoro # G107867947
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SEBS-15WB
Zoro #
G107867947
UPC #
-
Country of Origin
Japan

Dimensions

Carriage Height
13 mm
Carriage Width
60 mm
Carriage Length
54.6 mm
Dimension F1
4.5 mm
Size
15WB
Dimension P
40 mm
Dimension B
60 mm
Dimension N
15 mm
Dimension L2
54.6 mm
Dimension S3
M5
Dimension S1
M4
Dimension L1
54.2 mm
Dimension L3
38.8 mm
Overall Height
16 mm
For Rail Width
42 mm
Combined Carriage and Rail Height
17.5 mm
Manufacturer Size
15
Mounting Hole Size
15 mm

Details

Item
Block
For Use With
Ball Elements, Block Assembly, Main Body, Raceway Grooves, Return Caps
Carriage Type
Ball
Bearing Type
Ball
System of Measurement
Metric
Features
No Seal
For Rail Type
Size 15WB
Linear Guide Design
Wide Carriage
Dynamic Load Capacity
7.49 kN
Series
SEB
Static Load Capacity
10.1 kN
Compatible Rail Type
Slide
Number of Bearing Rows
2
Includes Seals
Seals Included
Load Direction
Radial
Bearing Retention
Bearings Retained

Description

Block, Carriage Height 13 mm, Carriage Length 54.6 mm, Carriage Width 60 mm, Manufacturer Size 15, Dynamic Load Capacity 7.49 kN, Carriage Type Ball, For Rail Width 42 mm, For Use With Ball Elements, Block Assembly, Main Body, Raceway Grooves, Return Caps, Static Load Capacity 10.1 kN, Combined Carriage and Rail Height 17.5 mm, Series SEB, Mounting Hole Size 15 mm, Load Direction Radial, System of Measurement Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.