This item is Discontinued.

No Product Image Available

Block, Carriage 16.9 mm L, 6 mm H (Discontinued)

  • Mfr # SEBS-5BUU
  • Zoro # G107868012
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SEBS-5BUU
Zoro #
G107868012
UPC #
-
Country of Origin
Japan

Dimensions

Carriage Height
4.5 mm
Carriage Width
12 mm
Carriage Length
16.9 mm
Dimension P
15 mm
Dimension L3
9.3 mm
Dimension S1
M2
Dimension S3
M2
Dimension L1
16.9 mm
Dimension L2
16.9 mm
Dimension F
1.5 mm
Size
5B
Dimension N
5 mm
Dimension B
12 mm
Overall Height
6 mm
Combined Carriage and Rail Height
7.5 mm
Manufacturer Size
5
Mounting Hole Size
5 mm
For Rail Width
5 mm

Details

Item
Block
Bearing Type
Ball
For Use With
Ball Elements, Block Assembly, Main Body, Raceway Grooves, Return Caps
Carriage Type
Ball
Dynamic Load Capacity
0.52 kN
Static Load Capacity
0.75 kN
For Rail Type
Size 5B
Linear Guide Design
Standard Carriage
System of Measurement
Metric
Features
Side Seal
Series
SEB
Includes Seals
Seals Included
Compatible Rail Type
Slide
Number of Bearing Rows
2
Bearing Retention
Bearings Retained
Load Direction
Radial

Description

Block, Carriage Height 4.5 mm, Carriage Length 16.9 mm, Carriage Width 12 mm, Manufacturer Size 5, Dynamic Load Capacity 0.52 kN, Carriage Type Ball, For Rail Width 5 mm, For Use With Ball Elements, Block Assembly, Main Body, Raceway Grooves, Return Caps, Static Load Capacity 0.75 kN, Combined Carriage and Rail Height 7.5 mm, Series SEB, Mounting Hole Size 5 mm, Load Direction Radial, System of Measurement Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.