This item is Discontinued.

No Product Image Available

Rail, SS, 265 mm L, 7 mm W, 4.7 mm H (Discontinued)

  • Mfr # SEBS-7B-265
  • Zoro # G107868111
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SEBS-7B-265
Zoro #
G107868111
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
265 mm
Overall Width
7 mm
Overall Height
4.7 mm
Mounting Hole Size
4.2 mm
Dimension S3
M3
Nominal Rail Size
7
Manufacturer Size
7B

Details

Item
Guide Rail
Rail Material
Stainless Steel
Mounting Hole from Shaft End
5 mm
Mounting Hole Center to Center
15 mm
For Use With
Linear Guide
System of Measurement
Metric
Series
SEBS-B
Rail Construction
Stainless Steel
Load Direction
Axial, Radial
Accuracy Tolerance
0.02 mm
Rail Type
Profile
Mounting Hole Type
Counterbored
Mounting Hole Center to Shaft End
5 mm
Compatible Bearing Type
Ball
Requires Lubrication
Lubricant Required

Description

Guide Rail, Overall Length 265 mm, Overall Width 7 mm, Overall Height 4.7 mm, Rail Material Stainless Steel, Manufacturer Size 7B, Rail Type Profile, System of Measurement Metric, For Use With NB Slide Guide Profile Miniature Linear Rail Guide System, Mounting Hole Center to Center 15 mm, Mounting Hole Center to Shaft End 5 mm, Mounting Hole Type Counterbored, Series SEB, Mounting Hole Size 4.2 mm, Channel Type Not Applicable, Thickness Not Applicable, Channel Width Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.