This item is Discontinued.

No Product Image Available

Rail, SS, 375 mm L, 9 mm W, 5.5 mm H (Discontinued)

  • Mfr # SEBS-9B-375
  • Zoro # G107868234
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SEBS-9B-375
Zoro #
G107868234
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
375 mm
Overall Width
9 mm
Overall Height
5.5 mm
Mounting Hole Size
6 mm
Dimension S3
M4
Nominal Rail Size
9
Manufacturer Size
9B

Details

Item
Guide Rail
Rail Material
Stainless Steel
Mounting Hole from Shaft End
7.5 mm
Mounting Hole Center to Center
20 mm
For Use With
Linear Guide
Series
SEBS-B
Rail Construction
Stainless Steel
System of Measurement
Metric
Mounting Hole Center to Shaft End
7.5 mm
Rail Type
Profile
Accuracy Tolerance
0.02 mm
Compatible Bearing Type
Ball
Load Direction
Axial, Radial
Mounting Hole Type
Counterbored
Requires Lubrication
Lubricant Required

Description

Guide Rail, Overall Length 375 mm, Overall Width 9 mm, Overall Height 5.5 mm, Rail Material Stainless Steel, Manufacturer Size 9B, Rail Type Profile, System of Measurement Metric, For Use With NB Slide Guide Profile Miniature Linear Rail Guide System, Mounting Hole Center to Center 20 mm, Mounting Hole Center to Shaft End 7.5 mm, Mounting Hole Type Counterbored, Series SEB, Mounting Hole Size 6 mm, Channel Type Not Applicable, Thickness Not Applicable, Channel Width Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.