Cable Tie, 36 in L, 11 in Max Bundle Dia., Natural, Nylon 6/6, 175 lb Strength, 50 PK

  • Mfr # PRT-S36NL-PA

  • Zoro # G107951226


product price:  $99.99
/pk 50, $2.00/ea
Free Shipping & Returns

Key Features

Cable Tie Style
Releasable Plenum Rated
Nominal Length
36 in
Width
0.35 in
Nominal Max. Bundle Dia.
11 in
Color
Natural
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PRT-S36NL-PA
Zoro #
G107951226
UPC #
845425032379
Country of Origin
Multiple

Dimensions

Nominal Length
36 in
Width
0.35 in
Nominal Max. Bundle Dia.
11 in
Actual Length
36 in
Max. Bundle Dia.
11.02 in

Details

Item
Cable Tie
Cable Tie Style
Releasable Plenum Rated
Color
Natural
Material
Nylon 6/6
Tensile Strength
175 lb
Outdoor Use
No
Operating Temp. Range
-40 Degrees C to 85 Degrees C
Locking Style
Push-Tab Release
Standards
UL Listed
Cable Tie Properties
UV Light Resistant
Min. Temp. Rating
-40 Degrees C
Max. Temp. Rating
85 Degrees C
UL Type
2
Temp. Range
-40 Degrees C to 85 Degrees C
Flame Retardant
Yes
Cable Tie Duty
Extra Heavy Duty
Basic Material - Cable Tie
Nylon

Description

Releasable Cable Tie, Releasable, Actual Length 36 in, Width 0.35 in, Nominal Length 36 in, Locking Style Push-Tab Release, Color Natural, Basic Material - Cable Tie Nylon, Tensile Strength 175 lb, UV Light Resistant, Extra Heavy Duty, Nominal Max. Bundle Dia. 280 mm, Temp. Range -40 Degrees C to 85 Degrees C, Flame Retardant Yes, Outdoor Use No, UL Type 2, Max. Bundle Dia. 11.02 in, Material Nylon 6/6, Max. Temp. Rating 85 Degrees C, Min. Temp. Rating -40 Degrees C, Standards UL Listed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.