9" L x 18 TPI Cryogenic Bi-Metal Reciprocating Saw Blade, 50 PK (Discontinued)
- Mfr # 48-01-9788
- Zoro # G1079617
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48-01-9788
Zoro #
G1079617
UPC #
-
Country of Origin
United States
Dimensions
Height
1"
Length
9"
Details
Application
Cuts All Woods, Nail Embedded Wood, Composition Material, Plastic, Ferrous and Non Ferrous Metals, and Cast Iron
Teeth per Inch
18
Shank
1/2" Universal
Description
Reciprocating Saw Blade, Teeth per Inch 18, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.