Shop HAYWARD FLOW CONTROL

Manual 3-Way Ball Valve, 2", PVC

  • Mfr # TW1200ST
  • Zoro # G107964028

product price: 
$
333.99
/ea
Free Shipping & Returns

Key Features

Ball Material
PVC
Body Style
3-Way True Union
Ball Port Style
Standard Port
Valve Ways
3-Way
Valve Structure
Three-Piece
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TW1200ST
Zoro #
G107964028
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
2 in
Overall Length
12.25 in
Nominal Valve Size
2 in
Outlet Connection Size - Side 2
2 in
Handle Length
5 in
Inlet Connection Height
6.75 in
Handle Height
4.31 in
Outlet Connection Size - Side 1
2 in
Connection Size - Side 1
2 in
Inlet Connection Size
2 in
Wire Rope Length
12.25 in
Length
12.25 in

Details

Ball Material
PVC
Body Style
3-Way True Union
Ball Port Style
Standard Port
Valve Ways
3-Way
Valve Structure
Three-Piece
Connection Type
Socket x Thread
Item
Manual Three-Way Ball Valve
Max. Pressure
150 PSI
Body Material
PVC
Stem Type
Blowout Resistant
Handle Material
PVC
Compliance
ANSI, ASTM D1784
Seal Material
FKM
Standards
ASTM D1784
Features
Double O-Ring Stem Seal, Easily Actuated, Position Indicator
Handle Type
Tee
Seat Material
PTFE
Stem Material
PVC
Included Mounting
Actuator Mounting Pad
Maximum Pressure - Combustible Gas
Not Rated
Vented Ball Valve
Non-Vented
Coefficient of Volume (Cv)
58
3-A Standard Compliance
Not Rated
Inlet Connection Entry
Side
Operating Temperature - Maximum
70 Degrees F
Handle - Locking
Non-Locking
Outlet Connection Type - Side 2
True-Union Socket/True-Union NPT
Outlet Connection Gender - Side 2
Female
Operating Temperature - Minimum
34 Degrees F
Outlet Connection Gender - Side 1
Female
Color - Valve Handle
Orange
Vacuum Service Rating
Not Rated
Outlet Connection Type - Side 1
True-Union Socket/True-Union NPT
Maximum Pressure - Steam
Not Rated
Flow Pattern
T Flow
Valve Series
TW
Connection Gender - Side 1
Female
Connection Type - Side 1
True-Union Socket/True-Union NPT
Valve Construction
Three-Piece
Manufacturer Warranty
3 yr
Inlet Connection Type
True-Union Socket/True-Union NPT
Maximum Pressure - Operating
150 psi
Inlet Connection Gender
Female

Description

Manual Three-Way Ball Valve, Body Material PVC, Valve Construction Three-Piece, Average Surface Roughness (Ra) Not Applicable, Flow Pattern T Flow, 3-A Standard Compliance Not Rated, Ball Port Style Standard Port, Nominal Valve Size 2 in, Inlet Connection Size 2 in, Inlet Connection Gender Female, Inlet Connection Type True-Union Socket/True-Union NPT, Inlet Connection Entry Side, ANSI Flange Class Not Applicable, Outlet Connection Size - Side 1 2 in, Outlet Connection Gender - Side 1 Female

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.