Manual 3-Way Ball Valve, 1 1/2", PVC

  • Mfr # TW1150ST
  • Zoro # G107964035
product price: 
$
292.99
/ea
Free Shipping & Returns

Key Features

Ball Material
PVC
Body Style
3-Way True Union
Ball Port Style
Standard Port
Valve Ways
3-Way
Valve Structure
Three-Piece
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TW1150ST
Zoro #
G107964035
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
1 1/2 in
Overall Length
11.85 in
Inlet Connection Height
6 in
Outlet Connection Size - Side 1
1 1/2 in
Handle Length
4 in
Outlet Connection Size - Side 2
1 1/2 in
Handle Height
3.63 in
Nominal Valve Size
1 1/2 in
Connection Size - Side 1
1 1/2 in
Inlet Connection Size
1 1/2 in
Wire Rope Length
11.85 in
Length
11.85 in

Details

Ball Material
PVC
Body Style
3-Way True Union
Ball Port Style
Standard Port
Valve Ways
3-Way
Valve Structure
Three-Piece
Connection Type
Socket x Thread
Item
Manual Three-Way Ball Valve
Standards
ASTM D1784
Stem Material
PVC
Body Material
PVC
Features
Double O-Ring Stem Seal, Easily Actuated, Position Indicator
Stem Type
Blowout Resistant
Seat Material
PTFE
Compliance
ANSI, ASTM D1784
Handle Material
PVC
Max. Pressure
150 PSI
Handle Type
Tee
Seal Material
FKM
Coefficient of Volume (Cv)
30
Handle - Locking
Non-Locking
Operating Temperature - Maximum
70 Degrees F
Operating Temperature - Minimum
34 Degrees F
Outlet Connection Gender - Side 2
Female
Included Mounting
Actuator Mounting Pad
Vacuum Service Rating
Not Rated
Flow Pattern
T Flow
Color - Valve Handle
Orange
Maximum Pressure - Combustible Gas
Not Rated
Outlet Connection Gender - Side 1
Female
3-A Standard Compliance
Not Rated
Vented Ball Valve
Non-Vented
Outlet Connection Type - Side 1
True-Union Socket/True-Union NPT
Maximum Pressure - Steam
Not Rated
Inlet Connection Entry
Side
Outlet Connection Type - Side 2
True-Union Socket/True-Union NPT
Valve Series
TW
Connection Gender - Side 1
Female
Connection Type - Side 1
True-Union Socket/True-Union NPT
Manufacturer Warranty
3 yr
Maximum Pressure - Operating
150 psi
Inlet Connection Type
True-Union Socket/True-Union NPT
Valve Construction
Three-Piece
Inlet Connection Gender
Female

Description

Manual Three-Way Ball Valve, Body Material PVC, Valve Construction Three-Piece, Average Surface Roughness (Ra) Not Applicable, Flow Pattern T Flow, 3-A Standard Compliance Not Rated, Ball Port Style Standard Port, Nominal Valve Size 1 1/2 in, Inlet Connection Size 1 1/2 in, Inlet Connection Gender Female, Inlet Connection Type True-Union Socket/True-Union NPT, Inlet Connection Entry Side, ANSI Flange Class Not Applicable, Outlet Connection Size - Side 1 1 1/2 in

Restrictions

Ratings & reviews