Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Acme Nut, Bronze, Overall 2.13 in dia.

  • Mfr # 80155

  • Zoro # G107967500


product price: $297.99
/ea
Free Shipping & Returns

Key Features

Material
Bronze
Overall Length
2.3 in
System of Measurement
Inch
Torque
0.127 in-lb
Overall Diameter
2.13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80155
Zoro #
G107967500
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2.3 in
Overall Diameter
2.13 in
Mounting Thread Length
0.81 in
Screw Diameter
1.5 in

Details

Material
Bronze
System of Measurement
Inch
Item
Acme Nut
Torque
0.127 in-lb
Percent Efficiency
25 %
Thread Direction
Left Hand
Dynamic Load Capacity
11,250 lbf
Mounting Thread
1.967-18
Turns per Inch
5
Static Load Capacity
36,000 lbf
Torque per 1 lbf/kN
0.127 in-lb
For Screw Type
Acme

Description

Acme Nut, Screw Diameter 1.5 in, Turns per Inch 5, Thread Direction Left Hand, Mounting Thread 1.967-18, Dynamic Load Capacity 11,250 lbf, Static Load Capacity 36,000 lbf, Material Bronze, System of Measurement Inch, Torque per 1 lbf/kN 0.127 in-lb, For Screw Type Acme, Mounting Thread Length 0.81 in, Overall Diameter 2.13 in, Overall Length 2.3 in, Percent Efficiency 25 Percent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.