Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Work Gloves, Shirred Slip-On Cuff, Keystone Thumb, Black/Red, XL (10)

  • Mfr # 48-22-8783

  • Zoro # G108041162


product price: $39.97
/ea

Key Features

Glove Size
XL (10)
Color
Black/Red
Material
( Double Palm )
Leather Grade
Premium
Thumb Style
Keystone
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-8783
Zoro #
G108041162
UPC #
045242556588
Country of Origin
Cambodia

Dimensions

Glove Size
XL (10)
Size- Alpha
XL
Size- Numeric
10
Glove Length
10 3/16 in

Details

Item
Work Gloves
Color
Black/Red
Material
( Double Palm )
Leather Grade
Premium
Thumb Style
Keystone
Glove Back Material
Goatskin
Glove Liner Material
Polyester
Palm Material
Goatskin ( Double Palm )
Includes Double Palm
Yes
Touchscreen Compatible
No
Glove Construction
Cut and Sewn
Pairs per Package
1
Hand Protection Style
Glove
Reflective Backing
No
Glove Features
Reinforced Palm
Leather Palm Process
Grain
Leather Glove Style
Drivers
Impact Protection Style
Standard
Finger Coverage
Full Finger
ANSI/ISEA Needlestick Level - Fingertips
3
Cut-Resistance Coverage
Full
ANSI/ISEA Impact Level
2
ANSI/ISEA Abrasion Level
3
Sold As
Pair
Layered Palm Material
Leather
Oil-Resistant
No
Glove Back Color
Black
Anti-Static
No
Standards
CE EN388 3X43EP
Glove Hand Style
Left and Right
Leather Coverage Style
Full Leather
Glove Coating Coverage
Uncoated
Stitching Material
Polyester
Insulated
No
ANSI/ISEA Needlestick Level - Back
3
Knuckle Protection Material
TPR PVC
Cuff Style
Shirred Slip-On
Silicone-Free
Yes
Latex-Free
No
ANSI/ISEA Puncture Level
3
Palm Style
Reinforced
EN 388 Impact Rated
Yes
EN 388 Rating
3X43EP
ANSI/ISEA Cut Level
A5
Grip Coating Material
Uncoated
Cuff Material
Leather
ANSI/ISEA Needlestick Level - Palm
3
Includes Reinforced Thumb Crotch
Yes
Shop By
Hot Buys
Pairs Per Package
1
Features
Anti-Slip Grip
Glove Cut
Gunn

Description

Work Gloves, Hand Protection Style Glove, Additional Hazard Protection Cut-Resistant, Impact-Resistant, Leather Glove Style Drivers, Cut-Resistance Coverage Full, ANSI/ISEA Impact Level 2, ANSI/ISEA Cut Level A5, Finger Coverage Full Finger, Stitching Material Polyester, Insulated No, Sold As Pair, Leather Coverage Style Full Leather, Standards CE EN388 3X43EP, Glove Length 10 3/16 in, Glove Hand Style Left and Right, Thumb Style Keystone, Cuff Style Shirred Slip-On

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.