Shop TENNSCO
Additional $110.00 delivery surcharge applies per item.
See details
See all product information
Create Account
WorkbenchTop, 96"W, Laminate Hardwood, 30"D
- Mfr # 800XF5
- Zoro # G108061641
product price:Â
$
398.99
/ea
Key Features
For Use With
Workbenches with Legs and No Pedestals
Color
Natural
Top Material
Laminate Hardwood
For Work Station Width
96 in
Edge Shape
Square
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 800XF5
- Zoro #
- G108061641
- UPC #
- -
- Country of Origin
- United States
Dimensions
- For Work Station Width
- 96 in
- Overall Width
- 96 in
- Non-Metal Top Thickness
- 1 1/2 in
- Overall Depth
- 30 in
- For Leg Depth
- 30 in, 36 in
Details
- Item
- Workbench Top
- For Use With
- Workbenches with Legs and No Pedestals
- Color
- Natural
- Top Material
- Laminate Hardwood
- Edge Shape
- Square
- Top Load Capacity
- 2,400 lb
- Compatible with Series
- G-CT
- Includes Mounting Hardware
- Yes
- Includes Stringer
- No
- Top Material Finish
- Sealed
- Number of Legs Required
- 3
- For Location
- Indoor
- Compatible Brand
- Tennsco
- Product Type
- Workbench Top
- Compatible with Manufacturer Part Number
- Universal
- For Leg Type
- Adjustable Height, Adjustable Leg, Flared, Straight
Description
Workbench Top, Edge Shape Square, Color Natural, Includes Mounting Hardware Yes, Includes Stringer No, Non-Metal Top Thickness 1 1/2 in, Overall Depth 30 in, Overall Width 96 in, Top Material Finish Sealed, Compatible with Manufacturer Part Number Universal, For Use With Workbenches with Legs and No Pedestals, Top Load Capacity 2,400 lb, Top Material Laminate Hardwood, Top Metal Material Gauge Not Applicable, Compatible with Series G-CT, ESD Safe No, For Leg Depth 30 in, 36 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.