WorkbenchTop, 72"W, HrdButcherBlk, 30"D
- Mfr # 800XE8
- Zoro # G908061643
product price:Â
$
468.99
/ea
Free Shipping & Returns
Key Features
For Use With
Workbenches with Legs and No Pedestals
Color
Natural
Number of Legs Required
3
Edge Shape
Radius
Overall Width
72 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 800XE8
- Zoro #
- G908061643
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Width
- 72 in
- For Work Station Width
- 72 in
- Non-Metal Top Thickness
- 1 3/4 in
- Overall Depth
- 30 in
- For Leg Depth
- 30 in, 36 in
Details
- Item
- Workbench Top
- For Use With
- Workbenches with Legs and No Pedestals
- Color
- Natural
- Number of Legs Required
- 3
- Edge Shape
- Radius
- Top Material
- Hardwood Butcher Block
- Top Load Capacity
- 3,600 lb
- Compatible with Series
- G-MT
- Resistance Properties
- Warp-Resistant
- Top Material Finish
- Oil Rubbed
- Includes Mounting Hardware
- Yes
- Includes Stringer
- No
- For Location
- Indoor
- Product Type
- Workbench Top
- Compatible Brand
- Tennsco
- For Leg Type
- Adjustable Height, Adjustable Leg, Flared, Straight
- Compatible with Manufacturer Part Number
- Universal
- Compatible Series
- G-MT
- Wire Color
- Natural
Description
Workbench Top, Edge Shape Radius, Color Natural, Includes Mounting Hardware Yes, Includes Stringer No, Non-Metal Top Thickness 1 3/4 in, Overall Depth 30 in, Overall Width 72 in, Top Material Finish Oil Rubbed, Compatible with Manufacturer Part Number Universal, For Use With Workbenches with Legs and No Pedestals, Resistance Properties Warp-Resistant, Top Load Capacity 3,600 lb, Top Material Hardwood Butcher Block, Top Metal Material Gauge Not Applicable, Compatible with Series G-MT, ESD Safe No
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.