Shop DUALVEE
See all product information
Create Account
Track, Carbon Steel, 8 ft L, 0.437" W
- Mfr # T1-8
- Zoro # G108061962
product price:Â
$
131.99
/ea
Free Shipping & Returns
Key Features
Agency Compliance
AISI
Mounting Hole Center to Center
2 in
Rail Material
Carbon Steel
Rail Finish
Hardened Steel
Mounting Hole Size
0.156 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T1-8
- Zoro #
- G108061962
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Mounting Hole Size
- 0.156 in
- Overall Length
- 96 in
- Size
- 1
- Overall Width
- 0.437 in
- Overall Height
- 0.187 in
- Manufacturer Size
- 1
- Undercut Depth
- 0.062 in
- Wire Rope Length
- 96 in
- Length
- 96 in
Details
- Item
- Track
- Agency Compliance
- AISI
- Mounting Hole Center to Center
- 2 in
- Rail Material
- Carbon Steel
- Rail Finish
- Hardened Steel
- For Use With
- DualVee Guide Wheels
- System of Measurement
- Inch
- Series
- DualVee
- Mounting Hole Center to Shaft End
- 0.25 in
- Edge Angle
- 90 Degrees
- Standards
- AISI
- Rail Type
- Slide
Description
Track, Overall Length 96 in, Overall Width 0.437 in, Overall Height 0.187 in, Rail Material Carbon Steel, Manufacturer Size 1, Number of Mounting Holes Not Applicable, Rail Finish Hardened Steel, Rail Type Slide, System of Measurement Inch, Standards AISI, For Use With DualVee Guide Wheels, Mounting Hole Center to Center 2 in, Mounting Hole Center to Shaft End 0.25 in, Series DualVee, Mounting Hole Size 0.156 in, Channel Type Not Applicable, Thickness Not Applicable, Channel Width Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov