Diamond Locating Pin, Head 16 mm dia
- Mfr # K0817.162
- Zoro # G108073279
product price:Â
$
28.59
/ea
Key Features
Material
Tool Steel
Shank Outside Diameter
16 mm
Shank Length
42 mm
Head Shape
Diamond
Standards
RoHS
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K0817.162
- Zoro #
- G108073279
- UPC #
- 4059245234127
- Country of Origin
- Japan
Dimensions
- Shank Outside Diameter
- 16 mm
- Shank Length
- 42 mm
- Head Diameter
- 16 mm
- Head Height
- 16 mm
Details
- Item
- Diamond Locating Pin
- Material
- Tool Steel
- Head Shape
- Diamond
- Standards
- RoHS
- Shouldered
- No
- System of Measurement
- Metric
- Shell Material
- Tool Steel
Description
Diamond Locating Pin, System of Measurement Metric, Shouldered No, Head Shape Diamond, Head Diameter 16 mm, Head Height 16 mm, Shank Outside Diameter 16 mm, Material Tool Steel, Shank Length 42 mm, Standards RoHS
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.