Shop HUYETT
See all product information
Create Account
Snap & Lock Pin, RH, 2-Wire, Zn Plt Low Carbon Steel, .312 Dia x 1.75 L x 2 Shk L
- Mfr # SNAP-312-1750R
- Zoro # G723424227
product price:Â
$
2.59
/ea
Sold in multiples of 10 for
$25.90
Key Features
Color
Silver
Pin Dia.
5/16 in
Length
1-3/4 in
Shank Length
2 in
Finish
Zinc Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SNAP-312-1750R
- Zoro #
- G723424227
- UPC #
- -
- Country of Origin
- India
- Item
- 2-Wire Round Handle Snap & Lock Pin
- Color
- Silver
- Finish
- Zinc Plated
- Material
- Low Carbon Steel
Dimensions
- Pin Dia.
- 5/16 in
- Length
- 1-3/4 in
- Shank Length
- 2 in
Description
Snap & Lock Pin - Round Handle - 2-Wire - Zinc Plated Low Carbon Steel - 0.312 in Dia x 1.750 in Length x 2.000 in Shank Length
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.