Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Miter Saw Stand, MILWAUKEE TOOL & EQUIPMENT

  • Mfr # 48-08-0551

  • Zoro # G108104591


product price: $259.00
/ea
Free Shipping & Returns

Key Features

Color
Red/Black/Aluminum
Height
43.5 in
Includes
(1) Folding Miter Saw Stand
Width
27 in
Overall Height
32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-08-0551
Zoro #
G108104591
UPC #
045242512348
Country of Origin
China

Dimensions

Height
43.5 in
Width
27 in
Overall Height
32 in
Length
32 in
Overall Length
100 in
Overall Width
27 in

Details

Item
Miter Saw Stand
Color
Red/Black/Aluminum
Includes
(1) Folding Miter Saw Stand
Load Capacity (Lb.)
500 lbs
Material
Light weight aluminum
Features
Adjustable Foot, Folding Design
Wheel Lock
No
Leveling Legs
Yes
Number of Wheels
Not Featured
Compatible Product Type
Universal with Mounting Brackets
Compatible Manufacturer Model Number
Universal
Product Type
Miter Saw Stand
Compatible Brand
Universal

Description

MiterSawStand,MILWAUKEETOOL&EQUIPMENT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.