Wiper Motor, Oscillating, Size Shaft 2 In
Mfr # 4R2.12.R110D
Zoro # G1081525
product price:Â $173.99
/ea
Free Shipping & Returns
Key Features
Includes
2 in Threaded Shaft
Size
2 1/2 in
Material
Mixed
Size (In.)
Shaft 2
Type
WWF Oscillating Motor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4R2.12.R110D
Zoro #
G1081525
UPC #
-
Country of Origin
China
Dimensions
Size
2 1/2 in
Size (In.)
Shaft 2
Details
Includes
2 in Threaded Shaft
Material
Mixed
Type
WWF Oscillating Motor
For Use With
WWF Series
Motor Voltage
12 V
Standards
DIN 72 783
Application
Bus, Commercial Truck, Con/Ag, Marine, RV, Truck
Item
Wiper Motor
Features
110 Degrees Wipe Angle, 2-1/2 in Shaft L, 40/60 rpm
Mounting Hardware Included
Yes
Voltage
12 V
Description
Wiper Motor, Voltage 12 V, Material Mixed, Includes 2 in Threaded Shaft, For Use With WWF Series, Application Bus, Commercial Truck, Con/Ag, Marine, RV, Truck, Mounting Hardware Included Yes, Size 2 1/2 in, Type WWF Oscillating Motor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.