Shop ANSELL

BioClean(TM), Disposable Gloves, 5.51 mil Palm, Nitrile, Powder-Free, 9, 200 PK, White

  • Mfr # BEXS

  • Zoro # G108229843


product price:  $933.99
/pk 200, $4.67/ea
Free Shipping & Returns

Key Features

Color
White
Material
Nitrile
Palm Thickness
5.51 mil
Cuff Style
Beaded
Latex-Free
Latex-Free
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BEXS
Zoro #
G108229843
UPC #
20076490644295
Country of Origin
Malaysia

Dimensions

Size
9
Palm Thickness
5.51 mil
Size - Numeric
9
Cuff Thickness
4.33 mil
Finger Thickness
6.69 mil
Length
12 in
Size- Alpha
L
Cuff Length
Extended Cuff

Details

Item
Disposable Gloves
Color
White
Material
Nitrile
Cuff Style
Beaded
Latex-Free
Latex-Free
Powdered/Powder-Free
Powder-Free
Disposable Glove Type
Cleanroom
Standards
Category III, CE 0598, EN ISO 374-1-2016 Type B, EN ISO 374-5, EN ISO 374-5/Type C, EN420:2003 + A1:2009, EN421
Series
BioClean(TM)
Sterile/Non-Sterile
Sterile
Texture
Grain
Acceptable Quality Level (AQL)
1.5
Federal 209E Clean Room Class
10
Silicone-Free
Contains Silicone
Accelerator-Free
Accelerator-Free
Features
Chemical-Resistant
ISO Class
ISO 4
Sterility Assurance Level (SAL)
10^-6
Texture Location
Full
EN ISO 374-5 Microorganism Protection Type
Virus
Anti-Static
Anti-Static Included
Tested for Chemotherapy Drugs
Not Tested for Chemotherapy Drugs
Tested for Fentanyl Protection
Not Tested for Fentanyl Protection
Medical Glove Type
Exam
Extended Cuff
Extended Cuff

Description

Disposable Gloves, Acceptable Quality Level (AQL) 1.5, Anti-Static Anti-Static Included, Color White, Cuff Style Beaded, Cuff Thickness 4.33 mil, Disposable Glove Type Cleanroom, Double Gloving Method Not Applicable, Features Chemical-Resistant, Finger Thickness 6.69 mil, Latex-Free Latex-Free, Length 12 in, Material Nitrile, Medical Glove Type Exam, Palm Thickness 5.51 mil, Powdered/Powder-Free Powder-Free, Silicone-Free Contains Silicone

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.