Cut-Resistant Gloves, Cut Level A4 , Not Applicable , Sandy , S ( 7 ) 1 PR

  • Mfr # 11-571

  • Zoro # G108229898


product price:  $15.55
/pr

Key Features

ANSI/ISEA Cut Level
A4
Glove Coating Coverage
Palm
Color
Gray
Glove Coating Finish
Sandy
ANSI/ISEA Abrasion Level
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11-571
Zoro #
G108229898
UPC #
20076490638430
Country of Origin
Sri Lanka

Dimensions

Glove Size
S ( 7 )
Glove Length
8.78 in
Thickness
15 gaugeuge
Size - Numeric
7

Details

Item
Cut-Resistant Gloves
ANSI/ISEA Cut Level
A4
Glove Coating Coverage
Palm
Color
Gray
Glove Coating Finish
Sandy
ANSI/ISEA Abrasion Level
4
Series
HyFlex(R) 11-571
Cuff Style
Knitwrist
Glove Materials
Intercept
Glove Construction
Seamless Knit
ANSI/ISEA Puncture Level
4
EN 388 Impact Rated
No
Palm Type
Coated
Double-Dipped
No
Electrostatic Properties
Dissipative
Glove Lining Material
HPPE, Intercept(TM) Carbon, Nylon, Spandex
Glove Coating Color
Black
Cuff Color
Red
Lint-Free
No
Hand Protection Style
Glove
Knit Material Color
Gray
Includes Reinforced Thumb Crotch
Yes
Touchscreen Compatible
Yes
Includes Finger Fourchettes
No
EN 388 Rating
4X43D
Latex-Free
Yes
Glove Hand Style
Left and Right
Insulated
No
Sold As
Pair
Standards
ANSI ABR 4, ANSI Cut A4, Dermatologically Tested, Ecovadis label, EN 16350:2014, EN 388:2016 +A1:2018, EN ISO 21420:2020, Food Contact, OEKO-TEX(R) Hohenstein
Hem Style
Finished
Finger Coverage
Full Finger
Silicone-Free
Yes
Reversible
No
Pairs per Package
12
Surface Resistivity
1.26 x 10^6 ohm/sq
Glove Features
Cut Protection
Reflective Backing
No
ANSI/ISEA Cut Level - 2011
Not Tested-Please refer to the ANSI/ISEA Cut Level for this Sleeve is A4
Green Environmental Attribute
Plastic-Free Packaging Product, Product Packaging Contains a Minimum of 45% Recycled Content
Green Certification or Other Recognition
Manufactured At A Virtually Zero Waste Landfill Facility 98% Landfill Diversion Per UL ECVP 2799
Glove Styles
Seamless Knit

Description

Cut Resistant Glove, ANSI/ISEA Cut Level A4, Hem Style Finished, Glove Style Seamless Knit, Knit Material Intercept, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Heat-Resistant Glove Type Not Applicable, Additional Hazard Protection Cut-Resistant, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable, Leather Palm Material Not Applicable, EN 388 Rating 4X43D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.