Shop HAM-LET

Instrumentation Check Valve, H400 Series, Inline Spring, 1/4 in MNPT x MNPT, 316 SS

  • Mfr # H-480-SS-N-1/4-1/3PSI

  • Zoro # G108258874


product price: 
$
81.99
/ea

Key Features

Hex Size
3/4 in
Connection Type
MNPT x MNPT
Body Material
316 Stainless Steel
Seal Material
FKM
Standards
C.R.N 0C16552.2
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
H-480-SS-N-1/4-1/3PSI
Zoro #
G108258874
UPC #
-
Country of Origin
Israel
Connection Type
MNPT x MNPT
Body Material
316 Stainless Steel
Seal Material
FKM
Item
Instrumentation Check Valve
Standards
C.R.N 0C16552.2
Cracking Pressure
0.33 psi
Min. Temp. - Valves
-10 Degrees F
Mechanism and Body Design
Inline Spring
Spring Material
302 Stainless Steel
Max. Temp. - Valves
375 Degrees F
Max. Steam Pressure - Valves
3,000 psi @ -10 Degrees F to 100 Degrees F
Item - Check Valves
Instrumentation Check Valve
Body Material - Valves
Stainless Steel
Seat Material
316 Stainless Steel
Vacuum Service Rating
Not Rated
Check Mechanism
Poppet
Coefficient of Volume (Cv)
0.47
Includes Counterweight
No Counterweight
Valve Body Style
Inline
Valve Ways
2-Way
Operating Temperature - Maximum
375 Degrees F
Check Mechanism Material
316 Stainless Steel
Connection Type - Side 2
NPT
For Media
Chemicals, Gas, Oil, Water
Mounting Orientation
Horizontal, Vertical
Connection Gender - Side 2
Male
Silent Check
Standard
Maximum Pressure - Operating
3,000 psi
Maximum Pressure - Steam
Not Rated
3-A Standard Compliance
Not Rated
Operating Temperature - Minimum
-10 Degrees F
Connection Gender - Side 1
Male
Connection Type - Side 1
NPT
Valve Series
H400

Description

HAM-LET H-480-SS-N-1/4-1/3PSI is an instrumentation check valve intended for one-way flow applications in compatible small-bore instrument and process control lines. This 2-way inline spring valve uses a poppet check mechanism to restrict reverse flow in compatible systems handling media such as chemicals, gas, oil, and water. It features a 316 stainless steel body, seat, and check mechanism, with 1/4 in male NPT connections on both ends.

Key Features:

  • Valve type: Instrumentation check valve with inline body design
  • Connection type: 1/4 in MNPT x MNPT
  • Body material: 316 stainless steel
  • Check mechanism: Poppet with 316 stainless steel check mechanism and 302 stainless steel spring
  • Seal material: FKM
  • Cracking pressure: 0.33 psi
  • Flow capacity: Cv 0.47
  • Maximum operating pressure: 3,000 psi
  • Operating temperature range: -10°F to 375°F
  • Mounting orientation: Horizontal or vertical
  • Overall length: 2.2 in
  • Hex size: 3/4 in
  • Standards: C.R.N. 0C16552.2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.