This item is Discontinued.

No Product Image Available

Power Cable for VFD, PVC, Jet Black (Discontinued)

  • Mfr # CF31-40-03
  • Zoro # G108259567
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CF31-40-03
Zoro #
G108259567
UPC #
-
Country of Origin
Germany

Dimensions

Length
Order by the Foot
Conductor Size
12 AWG
Minimum Bend Radius Factor - E-Chain
7.5 x OD
Minimum Bend Radius Factor - Flexible
6 x OD
Minimum Bend Radius Factor - Fixed
4 x OD

Details

Item
VFD Motor Cable
Number of Conductors
3
Voltage
1,000 V
Jacket Color
Jet Black
Jacket Material
PVC
Standards
2011/65/EU (RoHS Compliant-II), CE Guideline 2014/35/EU, CEI 20-35, CF240.02.24 ISO Class 1 (Outer Jacket Material), IPA Standard 14644-1, CTP C-DE.PB49.B.00416, DIN EN 50363-4-1, EAC TC RU C-DE. ME77.B.01254, IEC 60332-1-2, CEI 20-35, VW-1, FT-1, NFPA 79 2012 Chapter 12.9, PV 3.10.7 Status 1992
Conductor Material
Copper
Shielding
Shielded
Cable Series
CF31
Minimum Operating Temperature - Flexible
23 Degrees F
Conductor Color Code
Black/White, Green/Yellow
Resistance Properties
Flame Retardant, Oil and Grease Resistant, UV/Sunlight Resistant
Minimum Operating Temperature - Fixed
5 Degrees F
Maximum Velocity - Unsupported
32.81 fps
Maximum Velocity - Supported
16.41 fps
Maximum Acceleration
262.5 m/sq sec
Maximum Operating Temperature
158 Degrees F

Description

VFD Motor Cable, Conductor Color Code Black/White, Green/Yellow, Conductor Material Copper, Conductor Size 12 AWG, Jacket Color Jet Black, Jacket Material PVC, Length Order by the Foot, Maximum Acceleration 262.5 m/sq sec, Maximum Operating Temperature 158 Degrees F, Maximum Velocity - Supported 16.41 fps, Maximum Velocity - Unsupported 32.81 fps, Minimum Bend Radius Factor - E-Chain 7.5 x OD, Minimum Bend Radius Factor - Fixed 4 x OD, Minimum Bend Radius Factor - Flexible 6 x OD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.