BusCable, Ethernet/CAT5, 24AWG, Red, 50V

  • Mfr # CFBUS-LB-040

  • Zoro # G108259789


product price:  $6.69
/ea
Sold in multiples of 2 for $13.38

Key Features

Length
Order by the Foot
Voltage
50 V
Jacket Color
Red
Shielding
Shielded
Conductor Material
Copper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CFBUS-LB-040
Zoro #
G108259789
UPC #
-
Country of Origin
Germany

Dimensions

Length
Order by the Foot
Overall Length
Order by the Foot
Minimum Bend Radius Factor - E-Chain
7.5 x OD
Outside Diameter
0.28 in
Minimum Bend Radius Factor - Fixed
4 x OD
Minimum Bend Radius Factor - Flexible
6 x OD
Nominal Outside Diameter
0.28 in

Details

Item
Bus Cable
Voltage
50 V
Jacket Color
Red
Shielding
Shielded
Conductor Material
Copper
Jacket Material
TPR
Standards
2011/65/EU, 2014/35/EU, CE 2014/35, RoHS Compliant-II, TC RU C-DE. ME77.B.01218, VDW DESINA
Maximum Velocity - Unsupported
33 fps
Minimum Operating Temperature - Fixed
-67 Degrees F
Maximum Velocity - Supported
20 fps
Conductor Color Code
Brown, Green, White, Yellow
Resistance Properties
Bending Resistance, Hydrolysis Resistant, Antimicrobial, Oil and Grease Resistant, UV/Sunlight Resistant
Product Type
Bus Cable
Bus System
Ethernet/CAT5
Maximum Operating Temperature
158 Degrees F
Includes Ground
No
Conductor Grouping
(4) 24 AWG
Minimum Operating Temperature - Flexible
-58 Degrees F
Maximum Acceleration
328.1 m/sq sec
Cable Series
CFBUS-LB
Series
Chainflex

Description

Bus Cable, Bus System Ethernet/CAT5, Conductor Color Code Brown, Green, White, Yellow, Conductor Grouping (4) 24 AWG, Conductor Material Copper, Includes Ground No, Jacket Color Red, Jacket Material TPR, Length Order by the Foot, Maximum Acceleration 328.1 m/sq sec, Maximum Operating Temperature 158 Degrees F, Maximum Velocity - Supported 20 fps, Maximum Velocity - Unsupported 33 fps, Minimum Bend Radius Factor - E-Chain 7.5 x OD, Minimum Bend Radius Factor - Fixed 4 x OD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.