Hybrid Cable, Black, 1.4 in - OD, 600 V

  • Mfr # CFSP-792-014

  • Zoro # G108260068


product price:  $90.89
/ea
Free Shipping & Returns

Key Features

Length
Order by the Foot
Voltage
600 V
Jacket Color
Black
Shielding
Shielded
Conductor Material
Copper
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CFSP-792-014
Zoro #
G108260068
UPC #
-
Country of Origin
Germany

Dimensions

Length
Order by the Foot
Overall Length
Order by the Foot
Minimum Bend Radius Factor - E-Chain
10 x OD
Outside Diameter
1.4 in
Minimum Bend Radius Factor - Flexible
8 x OD
Minimum Bend Radius Factor - Fixed
5 x OD
Nominal Outside Diameter
1.4 in

Details

Item
Hybrid Cable
Voltage
600 V
Jacket Color
Black
Shielding
Shielded
Conductor Material
Copper
Jacket Material
PUR
Standards
CE, CEI 20-35, CSA AWM, CTP C-DE.PB49.B.00416, DESINA VDW, DNV Type Testing 61 935-14 HH, EAC TC RU C-DE. ME77.B.01559, NFPA 79-2012 Chapter 12.9, UL Listed
Application
For Kuka Robots - 7th Axis
Minimum Operating Temperature - Flexible
-40 Degrees F
Maximum Velocity - Supported
7 fps
Maximum Acceleration
65.6 m/sq sec
Maximum Velocity - Unsupported
10 fps
Resistance Properties
Coolant Resistant, Antimicrobial, MUD Resistance, Notch Resistance, Oil and Grease Resistant, UV/Sunlight Resistant
Conductor Grouping
(2) Three Pair 16 AWG/(3) Three Pair 8 AWG/8 AWG
Cable Series
CFSPECIAL-792
Includes Ground
Yes
Maximum Operating Temperature
176 Degrees F
Conductor Color Code
Black/White
Minimum Operating Temperature - Fixed
-58 Degrees F
Product Type
Hybrid Cable
Series
Chainflex

Description

Hybrid Cable, Conductor Color Code Black/White, Conductor Grouping (2) Three Pair 16 AWG/(3) Three Pair 8 AWG/8 AWG, Conductor Material Copper, Includes Ground Yes, Jacket Color Black, Jacket Material PUR, Length Order by the Foot, Maximum Acceleration 65.6 m/sq sec, Maximum Operating Temperature 176 Degrees F, Maximum Velocity - Supported 7 fps, Maximum Velocity - Unsupported 10 fps, Minimum Bend Radius Factor - E-Chain 10 x OD, Minimum Bend Radius Factor - Fixed 5 x OD

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.