Pre-Cut Label Stock Roll, Silver, Gloss

  • Mfr # M6-171-593-SL

  • Zoro # G108260518


product price: $155.99
/ea
Free Shipping & Returns

Key Features

Application
Electrical Labeling, General Identification
Printer Series Compatibility
BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
Label Material
Polyester
Label Media Format
Die-cut
Adhesive
Adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M6-171-593-SL
Zoro #
G108260518
UPC #
888434598580
Country of Origin
United States

Dimensions

Label Width
1 1/16 in
Label Thickness
0.0256 in
Roll Width
1 1/16 in
Label Height
1/2 in

Details

Item
Label
Application
Electrical Labeling, General Identification
Label Color
Silver
Printer Series Compatibility
BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
Label Material
Polyester
Label Media Format
Die-cut
Adhesive
Adhesive
Label Finish
Gloss
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant
Adhesive Properties
Permanent Foam Backed
Indoor/Outdoor Usage
Outdoor
Labels per Roll
200
Color
Silver ( Gloss )
Includes
Box of 200 Labels
Standards
ASTM D 1000, ASTM D 2979, RoHS Compliant, UL Recognized
For Print Method
Thermal-Transfer
Compatible Mfr Part Number
BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
Label Shape
Rectangle
Maximum Service Temperature
212 Degrees F
Recommended Ribbon
M61-R6010, M7-R6000
Labels per Row
1
Preprinted Images
None
Material Series
B-593
Inkjet Printable
No
Minimum Service Temperature
-4 Degrees F
Adhesive Material
Acrylic
Material Properties
Heat Resistant, Permanent Adhesive
Secondary Label Included
No
Preprinted Text
No Legend

Description

Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 493P74, 52HJ90, 52HJ91, 5UCU5, 60EX28, 60EX29, 60EX30, 60EX31, 60EX34, 60EX35, 803TT1, 803TT2, 803TT3, 803TT4, 803TT5, 803TT6, 803TT7, 803TT8, 803TT9, 803TU0, 803V06, 803V07, 803V08, 803V09, Compatible Mfr Part Number BMP61, BMP71 (with Media Adapter), M610, M611, M710 (with Media Adapter), Label Color Silver, Label Finish Gloss, Label Height 1/2 in, Label Material Polyester, Label Width 1 1/16 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.