Sleeve Label, White, Polyolefin, 1 in W

  • Mfr # BM-094-1-312

  • Zoro # G108260600


product price:  $1,029.99
/ea
Free Shipping & Returns

Key Features

Application
Electrical Labeling, Wire and Cable Labeling
Label Color
White
Printer Series Compatibility
BMP61, BMP71, M610, M611, M710
Label Material
Polyolefin
Label Media Format
Die-cut
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BM-094-1-312
Zoro #
G108260600
UPC #
888434603475
Country of Origin
United States

Dimensions

Label Height
3/16 in
Minimum Wire Diameter
0.02 in
Roll Width
1 in
Maximum Wire Diameter
0.08 in
Label Width
1 in

Details

Item
Sleeve
Application
Electrical Labeling, Wire and Cable Labeling
Label Color
White
Printer Series Compatibility
BMP61, BMP71, M610, M611, M710
Label Material
Polyolefin
Label Media Format
Die-cut
Adhesive
Non-Adhesive
Label Finish
Matte
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, Smear-Resistant, UV-Resistant, Weather-Resistant
Indoor/Outdoor Usage
Indoor
Labels per Roll
2,500
Color
White ( Matte )
Shrink Ratio
3:1
Standards
UL 224
Maximum Wire Gauge
20 AWG
Double-Sided Printable
No
Label Attachment Style
Heat Shrink
Maximum Service Temperature
275 Degrees F
Minimum Service Temperature
-67 Degrees F
Minimum Wire Gauge
28 AWG
Preprinted Text
No Legend
Material Properties
Heat-shrinkable
Labels per Row
1
Material Series
B-312
Preprinted Images
None
Compatible Mfr Part Number
BMP61, BMP71, M610, M611, M710
Recommended Ribbon
M61-R4310, M7-R4300
For Print Method
Thermal Transfer

Description

Sleeve Label, Adhesive Material Not Applicable, Adhesive Properties Non-Adhesive, Adhesive Type Not Applicable, Material Properties Heat-shrinkable, Label Material Polyolefin, Label Color White, Label Finish Matte, Label Height 3/16 in, Label Width 1 in, Number of Labels Included 2,500, Compatible Mfr Part Number BMP61, BMP71, M610, M611, M710

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.