Wraparound Label, White, Vinyl, 1/2 in W

  • Mfr # M7-21-427-2S

  • Zoro # G108260709


product price:  $53.89
/ea

Key Features

Application
Data and Telecommunications Labeling, Electrical Labeling, Laboratory Labeling, Wire and Cable Labeling
Printer Series Compatibility
BMP71, M710
Label Material
Vinyl
Label Media Format
Die-cut
Adhesive
Adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M7-21-427-2S
Zoro #
G108260709
UPC #
888434604243
Country of Origin
United States

Dimensions

Minimum Wire Diameter
0.24 in
Label Width
1/2 in
Roll Width
1/2 in
Printable Portion Width
1 in
Maximum Wire Diameter
0.48 in
Label Height
2 1/2 in
Printable Portion Height
3/4 in

Details

Item
Label
Application
Data and Telecommunications Labeling, Electrical Labeling, Laboratory Labeling, Wire and Cable Labeling
Label Color
Clear, White
Printer Series Compatibility
BMP71, M710
Label Material
Vinyl
Label Media Format
Die-cut
Adhesive
Adhesive
Label Finish
Matte
Resistance Properties
Chemical-Resistant, Humidity-Resistant, Oil-Resistant, Water-Resistant, Weather-Resistant
Adhesive Properties
Permanent
Color
Clear, White
Standards
ASTM D 1000, ASTM D 2979, ASTM G 155, UL Recognized
For Print Method
Thermal Transfer
Material Properties
Vinyl
Maximum Wire Gauge
0 AWG
Number of Labels Included
200
Preprinted Images
None
Indoor/Outdoor Usage
Outdoor
Labels per Row
2
Adhesive Material
Acrylic
Preprinted Text
No Legend
Minimum Service Temperature
-94 Degrees F
Label Shape
Rectangle
Material Series
B-427
Maximum Service Temperature
158 Degrees F
Label Attachment Style
Self-Laminating
Minimum Wire Gauge
6 AWG
Recommended Ribbon
M7-R4300
Compatible Mfr Part Number
BMP71, M710

Description

Wraparound Label, Adhesive Material Acrylic, Adhesive Properties Permanent Adhesive, Material Properties Vinyl, Label Material Vinyl, Label Color White, Label Finish Matte, Label Height 2 1/2 in, Label Width 1/2 in, Number of Labels Included 200, Compatible Mfr Part Number BMP71, M710, Compatible Grainger Part Number 5UCU5, 60EX28, 60EX29, 803TT5, 803TT6, 803TT7, 803V06, 803V07, Recommended Ribbon M7-R4300, Printer Series Compatibility BMP71, M710, Maximum Wire Diameter 0.48 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.