Shop BRADY

Sleeve Label, Yellow, Polyolefin, 1 in W

  • Mfr # BM-187-1-342-YL

  • Zoro # G108260723


product price:  $479.99
/ea
Free Shipping & Returns

Key Features

Application
Electrical Labeling, Wire and Cable Labeling
Printer Series Compatibility
BMP61, BMP71, M610, M611, M710
Label Material
Polyolefin
Label Media Format
Precut Roll
Label Finish
Matte
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BM-187-1-342-YL
Zoro #
G108260723
UPC #
888434602904
Country of Origin
United States

Dimensions

Minimum Wire Diameter
0.06 in
Label Width
1 in
Label Height
11/32 in
Roll Width
1/8 in
Maximum Wire Diameter
0.15 in

Details

Item
Sleeve Label
Application
Electrical Labeling, Wire and Cable Labeling
Label Color
Yellow
Printer Series Compatibility
BMP61, BMP71, M610, M611, M710
Label Material
Polyolefin
Label Media Format
Precut Roll
Label Finish
Matte
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Flame-Retardant, Humidity-Resistant, Smear-Resistant, UV-Resistant, Weather-Resistant
Adhesive Properties
Non-Adhesive
Indoor/Outdoor Usage
Indoor
Labels per Roll
1,000
Shrink Ratio
3:1
Standards
ASTM D 2671, ASTM E 162, ASTM E 662, ASTM G 155, MIL-STD-202, SAE-AMS-DTL-23053, SAE-AS-81531, UL Recognized
Color
Yellow ( Matte )
Labels per Row
1
Recommended Ribbon
M61-R6610, M7-R6600
Double-Sided Printable
No
Minimum Service Temperature
-67 Degrees F
For Print Method
Thermal Transfer
Material Series
B-342
Preprinted Images
None
Preprinted Text
No Legend
Material Properties
Flame-retardant
Maximum Service Temperature
275 Degrees F
Label Attachment Style
Heat Shrink
Minimum Wire Gauge
20 AWG
Compatible Mfr Part Number
BMP61, BMP71, M610, M611, M710
Maximum Wire Gauge
10 AWG
Product Type
Sleeve Label
Ribbon Color
Black
Number of Labels Included
1,000

Description

Sleeve Label, Adhesive Material Not Applicable, Adhesive Properties Non-Adhesive, Adhesive Type Not Applicable, Material Properties Flame-retardant, Label Material Polyolefin, Label Color Yellow, Label Finish Matte, Label Height 11/32 in, Label Width 1 in, Number of Labels Included 1,000, Compatible Mfr Part Number BMP61, BMP71, M610, M611, M710

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.