Tag Label, Gray, Polyethylene, 3/4 in W

  • Mfr # M6-144-145-GY

  • Zoro # G108260860


product price:  $58.69
/ea

Key Features

Application
Asset Tracking, Component and Equipment Labeling, Data and Telecommunications Labeling, Facility Identification, General Identification, Inventory and Inspection Labeling, Safety Identification, Wire and Cable Labeling
Label Color
Gray
Printer Series Compatibility
BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
Label Material
Polyethylene
Label Media Format
Die-cut
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M6-144-145-GY
Zoro #
G108260860
UPC #
888434594032
Country of Origin
United States

Dimensions

Roll Width
3/4 in
Label Height
1 7/32 in
Label Width
3/4 in

Details

Item
Tag
Application
Asset Tracking, Component and Equipment Labeling, Data and Telecommunications Labeling, Facility Identification, General Identification, Inventory and Inspection Labeling, Safety Identification, Wire and Cable Labeling
Label Color
Gray
Printer Series Compatibility
BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
Label Material
Polyethylene
Label Media Format
Die-cut
Adhesive
Non-Adhesive
Label Finish
Matte
Resistance Properties
Corrosion-Resistant, Flame-Retardant, Humidity-Resistant, Tear-Resistant, UV-Resistant
Indoor/Outdoor Usage
Indoor
Labels per Roll
100
Standards
ANSI Z53.1-1967, ANSI Z535-2006, ASTM D 1000, ASTM D 1938, OSHA 1910.145
Double-Sided Printable
No
Preprinted Images
None
Label Attachment Style
Tag
Labels per Row
1
Recommended Ribbon
M61-R6210
Maximum Service Temperature
212 Degrees F
Minimum Service Temperature
-40 Degrees F
Compatible Mfr Part Number
BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
Preprinted Text
No Legend
Material Properties
Rigid
Material Series
B-145
For Print Method
Thermal Transfer
Number of Labels Included
100

Description

Tag Label, Adhesive Material Not Applicable, Adhesive Properties Non-Adhesive, Adhesive Type Not Applicable, Material Properties Rigid, Label Material Polyethylene, Label Color Gray, Label Finish Matte, Label Height 1 7/32 in, Label Width 3/4 in, Number of Labels Included 100, Compatible Mfr Part Number BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.