Shop HAM-LET
See all product information
Create Account
Integral-Bonnet Needle Valve, 2 31/100" L
Mfr # H-300U-SS-L-R-1/4-M
Zoro # G108273761
product price:Â
$
125.99
/ea
Free Shipping & Returns
Key Features
Pipe Size
1/4 in
Connection
Let-Lok x Let-Lok
Body Material
316 Stainless Steel
Stem Type
Regulating
Max. Height
2 51/100 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H-300U-SS-L-R-1/4-M
- Zoro #
- G108273761
- UPC #
- -
- Country of Origin
- Israel
Dimensions
- Pipe Size
- 1/4 in
- Max. Height
- 2 51/100 in
- Length
- 2.31 in
- Nominal Valve Size
- 1/4 in
- Handle Length
- 1.97 in
- Maximum Height
- 2 1/4 in
- Connection Size - Side 2
- 1/4 in
- Connection Size - Side 1
- 1/4 in
- Overall Length
- 2.31 in
- Wire Rope Length
- 2.31 in
Description
SS Integral-Bonnet Needle Valve, Straight, Body Material 316 Stainless Steel, Pipe Size 1/4 in, Let-Lok x Let-Lok Connection, Stem Type Regulating, Seal Material PTFE, Handle Material Metal, Max. Height 2 51/100 in, Length 2 31/100 in, Standards ISO 15848-1, ISO 2006(E)