Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
K72258US
Zoro #
G1083065
UPC #
085896722588
Country of Origin
China
Dimensions
Battery Size
AA
Details
Item
Mouse
Connector Type
USB
Color
Black
Features
Programmable, Scroll Wheel
Compatible With
PC/Mac(R)
Corded/Wireless
Wireless
Laser/Optical
Optical
Number of Buttons
5
Number of Batteries
2
Includes
5 Programmable Buttons With Scroll Wheel
Description
Mouse, Wireless, Optical, Number of Buttons 5, Black, Connector Type USB, Compatible With PC/MAC(R), Battery Size AA, Number of Batteries 2, Features Programmable, Scroll Wheel, Includes 5 Programmable Buttons With Scroll Wheel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.