Luggage Rack, 24 H x 16 D In., Pk 6 (Discontinued)
- Mfr # 162S-BL
- Zoro # G1083485
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
162S-BL
Zoro #
G1083485
UPC #
-
Country of Origin
China
Dimensions
Height
24 in
Width
24 1/2 in
Depth
16 in
Caster Dia. (In.)
N
Details
Item
High Back Luggage Rack
Holds
100 lbs.
Material
Metal
Finish
Silver Powder
Description
High Back Luggage Rack, Metal, Height 24 in, Depth 16 in, Width 24 1/2 in, Silver Powder Finish, Holds 100 lbs., N Caster Dia. (In.), Package Quantity 6
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.