This item is Discontinued.

Square D Combination Motor Starter, Fusible, 45A 8538SDA22V02CP1P2SX22Y74

Combination Motor Starter, Fusible, 45A (Discontinued)

  • Mfr # 8538SDA22V02CP1P2SX22Y74
  • Zoro # G1083591
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8538SDA22V02CP1P2SX22Y74
Zoro #
G1083591
UPC #
-
Country of Origin
Unknown

Dimensions

NEMA Size
2

Details

Item
Combination Motor Starter
Amps AC
45
Coil Volts
120VAC
Fuse Clip Type
Class H
Enclosure NEMA Rating
3R, 12
Auxiliary Contact Form
2NO/2NC
Short Circuit Protection
60A
Hz
50/60
Standards
UL, NEMA
Thermal Unit Code
D4

Description

Combination Motor Starter, NEMA Size 2, Amps AC 45, Coil Volts 120V AC, Fuse Clip Type Class H, Enclosure NEMA Rating 3R, 12, Auxiliary Contact Form 2NO/2NC, Short Circuit Protection 60A

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.