This item is Discontinued.

Irwin Tap & Die Set, M3-M12, #4-1/2 In, 41 Pc 4935358

This item is Discontinued.

Irwin

Tap & Die Set, M3-M12, #4-1/2 In, 41 Pc (Discontinued)

Mfr # 4935358
Zoro # G1084054
UPC # 024721111944
Country of Origin Multiple
Category Die Sets
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4935358
Zoro #
G1084054
UPC #
024721111944
Country of Origin
Multiple

Details

Item
Tap and Die Set
Number of Pieces
41
Material
High Carbon Steel
Type
SAE & Metric
Thread Type
NC and NF
Die Type
1 in Hex
Finish
Plain
Left/Right Hand
Right Hand
Includes
Die Stock, Die Adapter, Adjustable Tap Sockets No 4 - 1/4" & 1/4 - 1/2", SAE Pitch Gauge, Metric Pitch Gauge, Self-Alignment Taps M3-M12 and Self-Alignment Taps #4 - 1/2"

Description

Tap and Die Set, Number of Pieces 41

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.