7005, Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, 2XL, 90 PK, Blue

  • Mfr # 7005PFXXL

  • Zoro # G108425504


product price:  $13.99
/pk 90, $0.16/ea

Key Features

Material
Nitrile
Size
2XL
Palm Thickness
4 mil
Color
Blue
Disposable Glove Type
Chemical-Resistant, Food-Grade, General Purpose
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7005PFXXL
Zoro #
G108425504
UPC #
-
Country of Origin
United States

Dimensions

Size
2XL
Palm Thickness
4 mil
Length
9 1/2 in
Size- Alpha
2XL
Finger Thickness
4 mil
Cuff Thickness
4 mil
Size - Numeric
11

Details

Item
Disposable Gloves
Material
Nitrile
Color
Blue
Disposable Glove Type
Chemical-Resistant, Food-Grade, General Purpose
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free
Series
7005
Sterile/Non-Sterile
Non-Sterile
Acceptable Quality Level (AQL)
1.5
Glove Treatments
Powder-Free
Accelerator-Free
Contains Accelerators
Tested for Fentanyl Protection
Not Tested for Fentanyl Protection
Silicone-Free
Contains Silicone
Standards
Category III CE Compliant 0123, EN374-3, EN374-2, In Compliance 21 CFR, Parts 170-205, TAA Compliant
Federal 209E Clean Room Class
Not Rated
Texture
Smooth
Features
Ambidextrous, Chemical-Resistant
Anti-Static
Anti-Static Not Included
EN ISO 374-5 Microorganism Protection Type
Bacteria, Fungi, Virus
Disposable Glove Grade
Industrial
Tested for Chemotherapy Drugs
Tested for Chemotherapy Drugs
Cuff Style
Beaded
Texture Location
Fingertips

Description

Disposable Gloves, Acceptable Quality Level (AQL) 1.5, Anti-Static Anti-Static Not Included, Color Blue, Cuff Style Beaded, Cuff Thickness 4 mil, Disposable Glove Type Chemical-Resistant, Food-Grade, General Purpose, Features Ambidextrous, Chemical-Resistant, Finger Thickness 4 mil, Latex-Free Latex-Free, Length 9 1/2 in, Material Nitrile, Medical Glove Type Not Applicable, Palm Thickness 4 mil, Powdered/Powder-Free Powder-Free, Silicone-Free Contains Silicone

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.