3/4 cu. yd. 600 lb. Tilt Truck

  • Mfr # FG101100BLA

  • Zoro # G1084282


product price:  $786.00
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.

Key Features

Overall Height
38 in
Overall Length
64 1/2 in
Overall Width
30 1/4 in
Load Capacity
600 lb
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FG101100BLA
Zoro #
G1084282
UPC #
086876184181
Country of Origin
United States

Dimensions

Overall Height
38 in
Overall Length
64 1/2 in
Overall Width
30 1/4 in
Container Height
38 in
Handle Height
31 1/2 in
Wheel Diameter
12"
Caster Dia.
4"
Caster Wheel Dia.
4 in
Axle-Mounted Wheel Dia.
12 in
Overall LxWxH
64 1/2 in x 30 1/4 in x 38 in

Details

Item
Low-Maintenance Plastic Tilt Truck
Load Capacity
600 lb
Color
Black
Cubic Foot Capacity
20.4 cu ft
Frame Material
None
Mobility Option
Manual
Container Legend
None
Caster Material
Rubber
Caster Configuration
(2) Swivel, (2) Wheels
Optional Lid
1028
Handle Type
Ergonomic
Wheel Material
Rubber
Load Capacity - Hoppers and Cube Trucks
600 lb.
Color - Hoppers and Cube Trucks
Black
Item - Tilt Trucks
Tilt Truck
Caster Type
(2) Swivel
Includes
Ergonomic Steering Handle, Secondary Dump Handle
Wheel Type
Semi-Pneumatic
Handle Included
Yes
Volume Capacity
3/4 cu. yd.
Frame Material - Hoppers and Cube Trucks
None
Container Material
Plastic
Cubic Yard Capacity
0.75 cu yd
Container Material - Hoppers and Cube Trucks
Structural Foam Plastic
Lid/Cover Type
No Lid/Cover
Axle-Mounted Wheel/Tread Material
Rubber
Non-Marking Casters/Wheels
No
Caster Wheel/Tread Material
Rubber
Caster/Wheel Configuration
(2) Axle-Mounted, (2) Swivel
Caster/Wheel Mounting Location
Standard
Includes Reinforcing Steel Side Rails
Without Reinforcing Side Rails

Description

Tilt Truck, Cubic Foot Capacity 20.4 cu ft, Load Capacity 600 lb, Overall Length 64 1/2 in, Overall Width 30 1/4 in, Overall LxWxH 64 1/2 in x 30 1/4 in x 38 in, Overall Height 38 in, Optional Lid Mfr. No. 1028, Container Material Plastic, Color Black, Handle Type Ergonomic, Mobility Option Manual, Caster/Wheel Configuration (2) Axle-Mounted, (2) Swivel, Caster/Wheel Mounting Location Standard, Caster Wheel/Tread Material Rubber, Caster Wheel Dia. 4 in, Axle-Mounted Wheel Type Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.