Renin 60 in. x 80 1/2 in. Trident Double-K Design Bypass Door

  • Mfr # EU3295PWPWE060080

  • Zoro # G108641836


product price:  $349.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.

Key Features

Hardware Finish
Pure White
Door Material
MDF
Door Color
Pure White
Door Width
60 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EU3295PWPWE060080
Zoro #
G108641836
UPC #
43044984066
Country of Origin
China

Dimensions

Size
60 in x 80 1/2 in
Door Width
60 in

Details

Hardware Finish
Pure White
Door Material
MDF
Door Color
Pure White

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.