This item is Discontinued.

Spa And Comfort Bed Sheets, Queen, 60x80 In., Pk 12 X33016

Bed Sheets, Queen, 60x80 In., Pk 12 (Discontinued)

  • Mfr # X33016
  • Zoro # G1086556
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
X33016
Zoro #
G1086556
UPC #
-
Country of Origin
Multiple

Dimensions

Size
Queen
Width
60 in
Length
80 in
Pocket Size
15

Details

Item
Bed Sheets
Type
Fitted
Fabric
60% Cotton, 40% Polyester
Thread Count
T250
Color
White
Corners
Elastic Fitted for 13 to 17 in Deep Mattresses

Description

Bed Sheets, Queen Size, Width 60 in, Length 80 in, 60 Percent Cotton, 40 Percent Polyester, T250 Thread Count, Pocket Size 15, Color White, Corners Elastic Fitted for 13 to 17 in Deep Mattresses, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.