Piano Hinge, Aluminum Alloy, Full Surface Mounting, 1 in Leaf W x 72 in Leaf H, Aluminum Alloy

  • Mfr # 4PNZ2

  • Zoro # G1087195


product price:  $25.19
/ea

Key Features

Material
Aluminum Alloy
Mounting
Full Surface
Range of Motion
270 Degrees
Ligature Resistant
No
Finish
Aluminum Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4PNZ2
Zoro #
G1087195
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Door Leaf Width
1 in
Door Leaf Height
72 in
Door Leaf Thickness
0.09 in
Frame Leaf Width
1 in
Frame Leaf Height
72 in
Frame Leaf Thickness
0.09 in
Overall Knuckle Height
1 in
Pin Dia.
1/4 in
Overall Width
2 in
Length
6 ft
Width
2"
Height
6 ft.
Hinge Length
6 ft
Pin Diameter
1/4 in

Details

Item
Piano Hinge
Material
Aluminum Alloy
Mounting
Full Surface
Range of Motion
270 Degrees
Ligature Resistant
No
Finish
Aluminum Alloy
Holes per Leaf
0
Holes
Without
Orientation
Non Handed
Hardware
Not included
Pin Material
Aluminum
Features
Corrosion Resistant; Hinge Can be Cut with a Hacksaw
Pin Type
Removable
Bearing Type
Plain
Color
Natural
Hand Orientation
Non-Handed
ANSI/BHMA Finish
Aluminum Clear Coated
Mounting Style
Full Surface
Number of Holes per Leaf
0
Includes Hardware
Hardware Not Included
Range of Motion - Maximum
270 Degrees
Removable Pin
Yes

Description

Piano Hinge, Ligature Resistant No, Aluminum Alloy Material, 270 Degrees Range of Motion, Aluminum Alloy Finish, Without Holes, Non Handed Orientation, 1 in Overall Knuckle Height, 72 in Door Leaf Height, 72 in Frame Leaf Height, 1 in Door Leaf Width, 1 in Frame Leaf Width, 0.09 in Door Leaf Thickness, 0.09 in Frame Leaf Thickness, Length 6 ft, Not Included Hardware, 0 Holes per Leaf, Full Surface Mounting, 1/4 in Pin Dia., Aluminum Pin Material, Removable Pin Type, 2 in Overall Width

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.