Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SW3821/U
Zoro #
G1089891
UPC #
-
Country of Origin
Japan
Details
Switch Function
ON/OFF
Contact Form
DPST
Number of Connections
4
Terminals
Screw
DC Contact Rating
30 A @ 30V DC
Operating Temp. Range
-14 Degrees to 158 Degrees F
Mounting Hole
0.906 in x 1.457 in
Body Color
Black
Item
Rocker Switch
AC Contact Rating
30 A @ 125/250V Resistive, 30 A @ 125V PF 0.6 Inductive, 15 A @ 250V PF 0.6 Inductive
Special Features
(2) 0.138 in dia Mounting Holes, 1.811 in Apart
Switch Color
White
Description
Rocker Switch, Contact Form DPST, Number of Connections 4, Switch Function On/Off, Terminals Screw, Mounting Hole 0.906 in x 1.457 in, AC Contact Rating 30 A @ 125/250V Resistive, 30 A @ 125V PF 0.6 Inductive, 15 A @ 250V PF 0.6 Inductive, DC Contact Rating 30 A @ 30V DC, HP -, Body Color Black, Switch Color White, Operating Temp. Range -14 Degrees to 158 Degrees F, Special Features (2) 0.138 in dia Mounting Holes, 1.811 in Apart
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.