Dessert Spoon, 7 3/8 in L, Silver, PK12
Mfr # OX-114
Zoro # G109000168
product price:Â $9.19
/pk 12, $0.77/eaKey Features
Material
Stainless Steel
Product Type
Dessert Spoon
Stainless Steel Grade
18/0
Overall Length
7 3/8 in
Finish
Satin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
OX-114
Zoro #
G109000168
UPC #
-
Country of Origin
China
Dimensions
Overall Length
7 3/8 in
Details
Item
Dessert Spoon
Material
Stainless Steel
Product Type
Dessert Spoon
Stainless Steel Grade
18/0
Finish
Satin
Description
Dessert Spoon, Product Type Dessert Spoon, Color Silver, Finish Satin, Material Stainless Steel, Overall Length 7 3/8 in, Pattern Oxford, Stainless Steel Grade 18/0, Package Quantity 12
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.