Solenoid Valve, 2-Way, 2-Position, Normally Open, 1 in Pipe Size, 24V DC, High Flow, Pilot Operated

  • Mfr # 8210G014LF 24/DC

  • Zoro # G109000410


product price:  $601.99
/ea
Free Shipping & Returns

Key Features

For Media
Air, Inert Gases, Light Oil, Water
Valve Ways
2-Way
Valve Starting Configuration
Normally Open
Nominal Pipe Size
1 in
Inlet Connection Type
NPTF
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
8210G014LF 24/DC
Zoro #
G109000410
UPC #
-
Country of Origin
Mexico

Dimensions

Nominal Pipe Size
1 in
Orifice Diameter
1 in

Details

For Media
Air, Inert Gases, Light Oil, Water
Valve Ways
2-Way
Valve Starting Configuration
Normally Open
Inlet Connection Type
NPTF
Outlet Connection Type
NPTF
Voltage
24V DC
Valve Type
High Flow
Operation Type
Pilot Operated
Seal Material
NBR
Operating Pressure Differential - Maximum
350 psi Air/Inert Gas, 125 psi Light Oil, 150 psi Water
Operating Pressure Differential - Minimum
5 psi Air/Inert Gas, Light Oil, Water
Item
Solenoid Valve
Coil Enclosure
Watertight
Application
Air Compressors, Car Wash Equipment, Industrial Water Control, Laundry Equipment, Pumps
Standards
UL Listed
Electrical Connections
1/2 in Conduit Hub
Body Material
Brass
Mounting Orientation
Vertical
Operating Pressure Differential Water - Minimum
5 psi
Fluid Temperature - Maximum
180 Degrees F
Thread Type
NPT
Operating Pressure Differential Air/Inert Gas - Maximum
350 psi
Includes Seal
Yes
Ambient Temperature - Minimum
14 Degrees F
NEMA Enclosure Rating
1, 2, 3, 3S, 4, 4X
Response Time
1 sec
Operating Pressure Differential Light Oil - Maximum
125 psi
Includes Coil
Yes
Operating Pressure Differential Hot Water - Maximum
Not Rated
Wattage
16.1 W
Operating Pressure Differential Steam - Maximum
Not Rated
Operating Pressure Differential Light Oil - Minimum
5 psi
Ambient Temperature - Maximum
140 Degrees F
Operating Pressure Differential Water - Maximum
150 psi
Coefficient of Volume (Cv)
13
Environmental Rating
Indoor, Outdoor
Valve Positions
2-Position
Operating Pressure Differential Air/Inert Gas - Minimum
5 psi

Description

Solenoid Valve, Valve Ways 2-Way, Valve Starting Configuration Normally Open, Valve Type High Flow, Nominal Pipe Size 1 in, Orifice Diameter 1 in, Body Material Brass, Coefficient of Volume (Cv) 13, Operating Pressure Differential Air/Inert Gas - Maximum 350 psi, Operating Pressure Differential Fuel Gas - Maximum Not Applicable, Seal Material NBR, Voltage 24V DC, Operating Pressure Differential Fuel Oil - Maximum Not Applicable, Coil Enclosure Watertight

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.