1/2 in Drive Socket Sets SAE 30 Pieces 1/2 to 1 1/4 in , Polished, J54126HTCKV

  • Mfr # J54126HTCKV

  • Zoro # G109017050


product price:  $726.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1/2 in
Number of Pieces
30
Includes
(2) Extensions, (26) Sockets, Handle, Ratchet
Finish
Full Polish
Head Shape
Pear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J54126HTCKV
Zoro #
G109017050
UPC #
662679196301
Country of Origin
United States

Dimensions

Drive Size
1/2 in
Socket Size Range
1/2 to 1 1/4 in
Deep Socket Style/Size
Deep 12-Point: 1 1/16 in, 1 1/4 in, 1 1/8 in, 1 in, 1/2 in, 11/16 in, 13/16 in, 15/16 in, 3/4 in, 5/8 in, 7/8 in, 9/16 in
Container Width
11 in
Standard Socket Style/Size
Standard 12-Point: 1 1/16 in , 1 1/4 in , 1 1/8 in , 1 in , 1/2 in , 11/16 in , 13/16 in , 15/16 in , 3/4 in , 5/8 in , 7/8 in , 9/16 in
Deep Socket Size
1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 in, 1 1/16 in, 1 1/8 in, 1 1/4 in
Socket Size
1 1/16 in, 1 1/4 in, 1 1/8 in, 1 in, 1/2 in, 11/16 in, 13/16 in, 15/16 in, 3/4 in, 5/8 in, 7/8 in, 9/16 in
Container Length
16 in
Standard Socket Size
1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 in, 1 1/16 in, 1 1/8 in, 1 1/4 in
Container Height
2 in
Deep Socket Sizes
1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 in, 1 1/16 in, 1 1/8 in, 1 1/4 in
Standard Socket Sizes
1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 in, 1 1/16 in, 1 1/8 in, 1 1/4 in

Details

Item
Socket Sets
Number of Pieces
30
Includes
(2) Extensions, (26) Sockets, Handle, Ratchet
Finish
Full Polish
Head Shape
Pear
Head Type
Standard
Includes Socket Bits
Socket Bits Included
Includes Deep Sockets
Deep Sockets Included
Socket Shape
12-Point
Number of Standard Sockets
12
Drive Type
Hand
Minimum Arc Swing
4 Degrees
Container Features
Chemical Resistant, Solvent Resistant
Measurement Type
SAE
Number of Deep Sockets
12
Container Type
Tray
Includes Standard Sockets
Standard Sockets Included
Includes Drive Tools
Drive Tools Included
Includes Flex Sockets
Flex Sockets Not Included
Arc Swing - Minimum
4 Degrees

Description

Socket Sets, Standard Socket Count/Style (12) 12-Point, Standard Socket Style/Size Standard 12-Point: 1 1/16 in , 1 1/4 in , 1 1/8 in , 1 in , 1/2 in , 11/16 in , 13/16 in , 15/16 in , 3/4 in , 5/8 in , 7/8 in , 9/16 in, Deep Socket Count/Style (12) 12-Point, Deep Socket Style/Size Deep 12-Point: 1 1/16 in, 1 1/4 in, 1 1/8 in, 1 in, 1/2 in, 11/16 in, 13/16 in, 15/16 in, 3/4 in, 5/8 in, 7/8 in, 9/16 in, Drive Size 1/2 in, Drive Type Hand, Full Polish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.