Heavy Duty Tarp, 20 ft x 20 ft, 20 Mil, Black, Vinyl

  • Mfr # FSVC18B-2020

  • Zoro # G109161678


product price:  $423.99
/ea
Free Shipping & Returns

Key Features

Tarp Material
Vinyl
Thickness
20 Mil
Tarp Strength
Heavy Duty
Tarp Finished Length
20 ft
Tarp Finished Width
20 ft
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FSVC18B-2020
Zoro #
G109161678
UPC #
689107381269
Country of Origin
China

Dimensions

Finished Size
20 ft x 20 ft
Thickness
20 Mil
Tarp Finished Length
20 ft
Tarp Finished Width
20 ft
Length
20 Ft
Width
20 Ft

Details

Color
Black
Tarp Material
Vinyl
Tarp Strength
Heavy Duty
Item
Tarp
Fabric Weight
18 oz/sq yd
Grommet Spacing
24 in
Water Resistant/Waterproof
Yes/Yes
Tarp Resistant Features
Abrasion Resistant, Chemical Resistant, Mildew Resistant, Tear Resistant, Waterproof, UV Resistant
Material
Vinyl

Description

Tarps Now offers premium-grade heavy-duty vinyl tarps waterproof covers that are cost-effective and suitable for a wide variety of industrial, commercial, or construction tarp applications. This vinyl fence panel waterproof ground cover is crafted from 100% PVC Coated Polyester Scrim, making them dense and durable. Our heavy duty waterproof tarps are capable of withstanding any hostile environment from -40 degrees F to 160 degrees F. This weatherproof tarp is 100% waterproof, puncture-free, and won't be torn easily. Our 18oz vinyl tarps are manufactured with triple-thick reinforced hems sewn and durable heat-welded seams around the perimeter with sturdy polyester which are capable of withstanding tough weather conditions to remain flexible even under harsh arctic temperatures. Black color on both sides. These camper tarps heavy duty waterproof are built with #4 brass grommets embedded in the fabric trim every 24 inches. Our grommets won't snap or buckle when securing even the most cumbersome loads. You can create a tent for camping, fairs, and more outdoor activities with our tarp waterproof heavy duty cover sheet. Perfect for picnics or groundsheets, covering vehicles like cars, trucks, trailers, boats, agricultural materials, furniture, etc. Features: Industrial-grade tarp cover sheetMade from heavy-duty 100% PVC Coated Polyester ScrimFlexible and provides long-lasting durability100% waterproof, puncture-free, and won't be torn easilyThickness: 20 Mil18 ounces per sq. yd.With #4 brass grommetsLow and High-Temperature FlexibilityGreat for construction, agriculture, commercial and industrial applications Please Note: This Black vinyl tarps waterproof 20 mil covers are finished size (+/- 2" tolerances)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.