Sliding Closet Barn Bypass Doors 48 x 84in, Quadro 4113 Matte Black Frosted Glass, Sturdy 6.6ft Rails

  • Mfr # QUADRO4113BBB-BLK-4884

  • Zoro # G109167243


product price:  $1,774.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Hardware Finish
Prefinished
Door Material
MDF
Door Color
Matte Black
Door Width
1.6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QUADRO4113BBB-BLK-4884
Zoro #
G109167243
UPC #
701466137640
Country of Origin
Italy

Dimensions

Size
48" x 84" ( 2* 24x84)
Door Width
1.6

Details

Hardware Finish
Prefinished
Door Material
MDF
Door Color
Matte Black

Description

SET INCLUDES:2 Door Slabs2 steel rails 6.6FT eachHangers with wheelsDoor StopsFloor GuideBracketsAnti-Jump pinsInstallation ManualScrews for hardwareDoors are Not Pre-drilled! It is not recommended to paint.Thickness of the door slab is 1 9/16in.Introducing the Modern Barn Bypass Doors from the Quadro collection, a perfect choice for those looking to add a touch of modern elegance to their home or office. Made from high-quality wood and MDF, these doors are finished with a stylish matte black color that adds a touch of sophistication to any space.The doors feature unique frosted glass strips that are inserted into the wood, adding an extra layer of design interest to the already impressive pieces. These glass strips let natural light through while still maintaining privacy, making them an ideal choice for bedrooms, bathrooms, or any other area where privacy is desired.These barn bypass doors are perfect for those looking to maximize their living or workspace without sacrificing style or functionality. The doors slide smoothly and efficiently, creating a seamless look that enhances the overall design of your space.Whether you're renovating your home or updating your office space, the Modern Barn Bypass Doors from the Quadro collection are the perfect choice. With their sleek design, unique glass inserts, and high-quality construction, these doors are sure to impress. Order yours today and experience the beauty and functionality of these modern barn bypass doors.SOLID COREsolid wood core made by laminated MDF using Ciplex technology.CIPLEX by SARTOHigh-end film layer that is applied on top of the laminated MDF. NO FORMALDEHYDEEnvironmentally friendly using only latest eco-friendly materials. Company requires use of only the safest materials. ?We care about our planet, the environment and you and your loved ones. ?Sarto Doors are Ideal for use in hospitals and childcare centers.SOUND ATTENUATIONDoor's 40mm thick solid wood construction yields 30% noise reduction over standard doors.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products